https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
LINKBELT
LINKBELT
CSEB22419E7
LINKBELT LINKBELT
Description
CSEB22419E7 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 1-3/16" Bore; 2.915" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; B22419E7L Insert; Triple Lip Contact Seal; Non-Expansion
Part #
2027464
BDI #
572205
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22419E7/p/572205
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.451
EAN
0793699541830
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22419E7L
Seals
Triple Lip Contact
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0154183
Weight / LBS
4
Long Description
Cartridge Bearing; 1-3/16" Bore; 2.915" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; B22419E7L Insert; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
2.915 Inch | 74.041 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Cartridge Housing Width
2.125 Inch | 53.975 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

