Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSEB22419H https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB224-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRGM1TDJnek1DOHhNRGN4TVRJNU9UVTFOVE0xT0M5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5GOURRMTh6TURCNE16QXdMbXB3Wnd8OThkNTA5NjM1NTNkZTNhZjVmZjA2MWUyODRjY2Q3NDgyMTNhMmE2ZmFlNTMxMmI1NmU5OTE0ZGIzMDkwN2E5Mg
580059 Cartridge Unit Bearings 

LINKBELT LINKBELT

CSEB22419H

Description

CSEB22419H CARTRIDGE ROLLER BEARING ; POR 1-3/16" SHAFT DIA

Cartridge Bearing; 1-3/16" Bore; 2.915" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; B22419HL Insert; Labyrinth Seal; Non-Expansion

Part #

2000990

BDI #
580059

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.361
EAN
0662327012809
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22419HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801280
Weight / LBS
4
Long Description
Cartridge Bearing; 1-3/16" Bore; 2.915" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; B22419HL Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.915 Inch | 74.041 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh