LINKBELT
LINKBELT
CSEB22447E
LINKBELT LINKBELT
Description
CSEB22447E CARTRIDGE ROLLER BEARING ; POR 2-15/16" SHAFT DIA
Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22447EL Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
2023022
BDI #
572476
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22447E/p/572476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.638
EAN
0662327013066
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22447EL
Seals
Spring Loaded Contact
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801306
Weight / LBS
13
Long Description
Cartridge Bearing; 2-15/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; B22447EL Insert; Spring Loaded Contact Seal; Non-Expansion
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh