LINKBELT
LINKBELT
CSEB224D39H3
LINKBELT LINKBELT
Description
CSEB224D39H3 CARTRIDGE ROLLER BEARING ; 1-3/16" SHAFT DIA
Cartridge Bearing; 1-3/16" Bore; 4.621" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Part #
CSEB224D39H3
BDI #
581378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB224D39H3/p/581378
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.942
EAN
0662327416768
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Floating Labyrinth
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10437778
Weight / LBS
8.69
Long Description
Cartridge Bearing; 1-3/16" Bore; 4.621" Outside Diameter; 2-5/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.625 Inch | 66.675 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.621 Inch | 117.373 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


