https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZCS2200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTh8aW1hZ2UvanBlZ3xhREEzTDJnME5TOHhNRE0wTXpJd05UTXdOak01T0M5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2tOVE1qSXdNRjh6TURCNE16QXdMbXB3Wnd8Mjc0NGEzOWQ3YmMzZjQ3NGRlMmE2NzFlYWFhNDQ2OGMzNjZkYTE5MGE3MTIyNTA1OTdhZmE4YmJiMzllNDRjMQ
https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZCS2200-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTh8aW1hZ2UvanBlZ3xhREEzTDJnME5TOHhNRE0wTXpJd05UTXdOak01T0M5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2tOVE1qSXdNRjh6TURCNE16QXdMbXB3Wnd8Mjc0NGEzOWQ3YmMzZjQ3NGRlMmE2NzFlYWFhNDQ2OGMzNjZkYTE5MGE3MTIyNTA1OTdhZmE4YmJiMzllNDRjMQ
LINKBELT
LINKBELT
CSEB224M75HK43
LINKBELT LINKBELT
Description
CSEB224M75HK43 CARTRIDGE ROLLER BEARING ; NON-RETURNABLE
Cartridge Bearing; 75MM Bore; 137.262MM Outside Diameter; 79.375MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 101.6MM Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Part #
CSEB224M75HK43
BDI #
23946429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB224M75HK43/p/23946429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7.17
EAN
0793699538540
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Floating Labyrinth
Other Features
Single Set Collar
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10408972
Weight / LBS
12.45
Long Description
Cartridge Bearing; 75MM Bore; 137.262MM Outside Diameter; 79.375MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 101.6MM Length Thru Bore; Relubricatable; Floating Labyrinth Seal; Non-Expansion
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5.404 Inch | 137.262 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

