https://www.bdiexpress.com/medias/INDL-BBRGXXX-CRT-CSEB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNHxpbWFnZS9qcGVnfGFEYzJMMmd4TkM4eE1EYzJPVEkyTWpNM09UQXpPQzlKVGtSTUxVSkNVa2RZV0ZoZlExSlVYME5UUlVKZk16QXdlRE13TUM1cWNHY3wwNjkyODQwOWQ1Zjc3NDU1MWQzZTBhMzRiNGY4NzA5M2VhMWYyMWU3NTY0YzhiMTkzOGNjYmQ2ZTdiMzdkYThl
https://www.bdiexpress.com/medias/INDL-BBRGXXX-CRT-CSEB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNHxpbWFnZS9qcGVnfGFEYzJMMmd4TkM4eE1EYzJPVEkyTWpNM09UQXpPQzlKVGtSTUxVSkNVa2RZV0ZoZlExSlVYME5UUlVKZk16QXdlRE13TUM1cWNHY3wwNjkyODQwOWQ1Zjc3NDU1MWQzZTBhMzRiNGY4NzA5M2VhMWYyMWU3NTY0YzhiMTkzOGNjYmQ2ZTdiMzdkYThl
LINKBELT
LINKBELT
CSEB22571H7
LINKBELT LINKBELT
Description
CSEB22571H7 CARTRIDGE ROLLER BEARING ; 4-7/16" X 77.967" X 4-1/4"
Cartridge Bearing; 4-7/16" Bore; 7.967" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; B22571 Insert; Clearance Seal; Non-Expansion
Part #
2001125
BDI #
21443814
Details
8455.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22571H7/p/21443814
Your Price
$ 8,455.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.573
EAN
0662327013424
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22571
Seals
Clearance
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
50.6
Long Description
Cartridge Bearing; 4-7/16" Bore; 7.967" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; B22571 Insert; Clearance Seal; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Outside Diameter
7.967 Inch | 202.362 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

