https://www.bdiexpress.com/medias/INDREXCRTXXX-CSEB5-CC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNTZ8aW1hZ2UvanBlZ3xhRGt3TDJnMU15OHhNREl3T0Rjek1UTXpNall6T0M5SlRrUlNSVmhEVWxSWVdGaGZRMU5GUWpWZlEwTmZNekF3V0RNd01DNXFjR2N8NDAyYTU2ODk0YTIyY2NkZDkxNTEzZDE0NGM0NGFmM2YwNTcxN2Q4MTUwMmNmODQxZDAzNDA1NjNmMmM5ZDNjMA
https://www.bdiexpress.com/medias/INDREXCRTXXX-CSEB5-CC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNTZ8aW1hZ2UvanBlZ3xhRGt3TDJnMU15OHhNREl3T0Rjek1UTXpNall6T0M5SlRrUlNSVmhEVWxSWVdGaGZRMU5GUWpWZlEwTmZNekF3V0RNd01DNXFjR2N8NDAyYTU2ODk0YTIyY2NkZDkxNTEzZDE0NGM0NGFmM2YwNTcxN2Q4MTUwMmNmODQxZDAzNDA1NjNmMmM5ZDNjMA
LINKBELT
LINKBELT
CSEB22579H
LINKBELT LINKBELT
Description
CSEB22579H CARTRIDGE ROLLER BEARING ; 4-15/16" BORE 8-3/4" OD 4-7/8" WID
Cartridge Bearing; 4-15/16" Bore; 8-3/4" Outside Diameter; 4-7/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; B22579HL Insert; Labyrinth Seal; Non-Expansion
Part #
2001128
BDI #
574506
Details
11479.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CSEB22579H/p/574506
Your Price
$ 11,479.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
28.32
EAN
0662327013455
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22579HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801345
Weight / LBS
55.3
Long Description
Cartridge Bearing; 4-15/16" Bore; 8-3/4" Outside Diameter; 4-7/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 7-1/4" Length Thru Bore; Relubricatable; B22579HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
8.75 Inch | 222.25 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Cartridge Housing Width
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


