Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSEB22671H https://www.bdiexpress.com/medias/INDL-BCRTXXX-CSEB226-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDV8aW1hZ2UvanBlZ3xhR1F5TDJnMFl5OHhNREl3T0Rjek1UVXlPVEkwTmk5SlRrUk1MVUpEVWxSWVdGaGZRMU5GUWpJeU5sOVVRVjh6TURCWU16QXdMbXB3Wnd8YzJlM2IyZjE4YTJlYmVlMTJiNjdhNDI0MzRjZjJhYzA0YzQ3ZmIwMmFlZmE1ZGI5ZGRjZjIzYzU2MjU1ODIxNg
579625 Cartridge Unit Bearings 

LINKBELT LINKBELT

CSEB22671H

Description

CSEB22671H CARTRIDGE ROLLER BEARING ; POR STL

Cartridge Bearing; 4-7/16" Bore; 7.769" Outside Diameter; 4-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; B22671HL Insert; Labyrinth Seal; Non-Expansion

Part #

2011905

BDI #
579625

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.15
EAN
0793699502015
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22671HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5850201
Weight / LBS
51
Long Description
Cartridge Bearing; 4-7/16" Bore; 7.769" Outside Diameter; 4-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; B22671HL Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
7.769 Inch | 197.333 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
4.563 Inch | 115.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh