https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
LINKBELT
LINKBELT
CU312
LINKBELT LINKBELT
Description
CU312 CARTRIDGE BLOCK BALL BEARING ; 3/4" SHAFT DIA
Cartridge Bearing; 3/4" Bore; 2-15/32" Outside Diameter; 1-5/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-15/32" Length Thru Bore; Relubricatable; UG312L Insert; Clearance Seal; Non-Expansion
Part #
2022458
BDI #
580444
Details
661.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CU312/p/580444
Your Price
$ 661.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.589
EAN
0662327962791
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG312L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5896279
Weight / LBS
1.2
Long Description
Cartridge Bearing; 3/4" Bore; 2-15/32" Outside Diameter; 1-5/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 1-15/32" Length Thru Bore; Relubricatable; UG312L Insert; Clearance Seal; Non-Expansion
Outside Diameter
2.469 Inch | 62.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Housing Width
1.156 Inch | 29.362 Millimeter
Length Thru Bore
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

