https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
LINKBELT
LINKBELT
CU335
LINKBELT LINKBELT
Description
CU335 CARTRIDGE BLOCK BALL BEARING ; 2-3/16" BORE 5-3/8" OD 2-3/16" WID
Cartridge Bearing; 2-3/16" Bore; 5-3/8" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; UG335L Insert; Clearance Seal; Non-Expansion
Part #
2010095
BDI #
576272
Details
1686.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CU335/p/576272
Your Price
$ 1,686.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.335
EAN
0662327708627
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG335L
Seals
Clearance
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5870862
Weight / LBS
9.7
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-3/8" Outside Diameter; 2-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; UG335L Insert; Clearance Seal; Non-Expansion
Outside Diameter
5.375 Inch | 136.525 Millimeter
Cartridge Housing Width
2.188 Inch | 55.575 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

