DODGE
DODGE
CYL-DL-30M
DODGE DODGE
Description
CYL-DL-30M CARTRIDGE BEARING
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 23.8MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 39.7MM Length Thru Bore; Relubricatable; INS-DL-30M Insert; Proguard Seal; Non-Expansion
Part #
056468
BDI #
245174
Details
272.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-DL-30M/p/245174
Your Price
$ 272.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.84
EAN
0782475611034
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-DL-30M
Seals
Proguard
Other Features
Single Row | Normal Duty | Wide Inner Race | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLDL30M
Manufacturer Internal Number
056468
Weight / LBS
6.5
Long Description
Cartridge Bearing; 30MM Bore; 88.9MM Outside Diameter; 23.8MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 39.7MM Length Thru Bore; Relubricatable; INS-DL-30M Insert; Proguard Seal; Non-Expansion
Cartridge Housing Width
0.937 Inch | 23.8 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


