https://www.bdiexpress.com/medias/INDDODCRTXXX-CYLLT10-PF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDZ8aW1hZ2UvanBlZ3xhRGRoTDJoaU5DOHhNRFkxTkRRNU5ERTJNamszTkM5SlRrUkVUMFJEVWxSWVdGaGZRMWxNVEZReE1GOVFSbDh6TURCNE16QXdMbXB3Wnd8M2NkNjgyM2MxMDk5NTFkZjRhMWRmZDU5ODM2ZjkxY2E0YTJiYTYxMzRjODQ3OTBhOTExZWY0NjMxNDM0YmEyOA
https://www.bdiexpress.com/medias/INDDODCRTXXX-CYLLT10-PF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NDZ8aW1hZ2UvanBlZ3xhRGRoTDJoaU5DOHhNRFkxTkRRNU5ERTJNamszTkM5SlRrUkVUMFJEVWxSWVdGaGZRMWxNVEZReE1GOVFSbDh6TURCNE16QXdMbXB3Wnd8M2NkNjgyM2MxMDk5NTFkZjRhMWRmZDU5ODM2ZjkxY2E0YTJiYTYxMzRjODQ3OTBhOTExZWY0NjMxNDM0YmEyOA
DODGE
DODGE
CYL-LT10-014
DODGE DODGE
Description
CYL-LT10-014 CYLINDRICAL SLEEVE BRG
Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 0.844" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT10-014 Insert Part Number; Non-Expansion
Part #
422596
BDI #
278944
Details
743.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-LT10-014/p/278944
Your Price
$ 743.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.68
EAN
0782475266098
Product Group - BDI
M06288
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT10-014
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.5
Long Description
Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 0.844" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT10-014 Insert Part Number; Non-Expansion
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
0.844 Inch | 21.438 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

