https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMnxpbWFnZS9qcGVnfGFHTTRMMmhoWmk4eE1EYzJPREk1T1RFNU5qUTBOaTlKVGtSRVQwUkRVbFJZV0ZoZlEweFVYMUJTVTBaVVh6TXdNSGd6TURBdWFuQm58ODI0YjY4N2U4YTAxOTEyNWUyYjM1ZTNmN2I4N2IyNDhiODU5YjIyMGFjYTYyNTQzMDJlZjMzNzUzYjBjMThkOQ
https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMnxpbWFnZS9qcGVnfGFHTTRMMmhoWmk4eE1EYzJPREk1T1RFNU5qUTBOaTlKVGtSRVQwUkRVbFJZV0ZoZlEweFVYMUJTVTBaVVh6TXdNSGd6TURBdWFuQm58ODI0YjY4N2U4YTAxOTEyNWUyYjM1ZTNmN2I4N2IyNDhiODU5YjIyMGFjYTYyNTQzMDJlZjMzNzUzYjBjMThkOQ
DODGE
DODGE
CYL-LT10-104
DODGE DODGE
Description
CYL-LT10-104 CYLINDRICAL SLEEVE BRG
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT10-104 Insert; Non-Expansion
Part #
422600
BDI #
278947
Details
932.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-LT10-104/p/278947
Your Price
$ 932.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.91
EAN
0782475266012
Product Group - BDI
M06288
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT10-104
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLLT10104
Manufacturer Internal Number
422600
Weight / LBS
3
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT10-104 Insert; Non-Expansion
Cartridge Housing Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

