https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzh8aW1hZ2UvanBlZ3xhR1JqTDJnd015OHhNRFF5TWpReE1qTTBOVE0zTkM5SlRrUkVUMFJEVWxSWVdGaGZRMHhVWDFCU1UwWlVYekpmTXpBd2VETXdNQzVxY0djfDJiODNiNDM1MjJjY2RhMWRhZjgzODY5NjYyZGEwZTliYmI1NTM4MmViM2E3OTNkYzQ0ZjU5MzMxOWRiMzc3ZDU
https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzh8aW1hZ2UvanBlZ3xhR1JqTDJnd015OHhNRFF5TWpReE1qTTBOVE0zTkM5SlRrUkVUMFJEVWxSWVdGaGZRMHhVWDFCU1UwWlVYekpmTXpBd2VETXdNQzVxY0djfDJiODNiNDM1MjJjY2RhMWRhZjgzODY5NjYyZGEwZTliYmI1NTM4MmViM2E3OTNkYzQ0ZjU5MzMxOWRiMzc3ZDU
DODGE
DODGE
CYL-LT7-015
DODGE DODGE
Description
CYL-LT7-015 CYLINDRICAL SLEEVE BRG
Cartridge Bearing; 15/16" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT7-015 Insert; Non-Expansion
Part #
033960
BDI #
241214
Details
554.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-LT7-015/p/241214
Your Price
$ 554.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.48
EAN
0782475017744
Product Group - BDI
M06288
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT7-015
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLLT7015
Manufacturer Internal Number
033960
Weight / LBS
1.5
Long Description
Cartridge Bearing; 15/16" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; INS-LT7-015 Insert; Non-Expansion
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Cartridge Housing Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

