https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzh8aW1hZ2UvanBlZ3xhR1JqTDJnd015OHhNRFF5TWpReE1qTTBOVE0zTkM5SlRrUkVUMFJEVWxSWVdGaGZRMHhVWDFCU1UwWlVYekpmTXpBd2VETXdNQzVxY0djfDJiODNiNDM1MjJjY2RhMWRhZjgzODY5NjYyZGEwZTliYmI1NTM4MmViM2E3OTNkYzQ0ZjU5MzMxOWRiMzc3ZDU
https://www.bdiexpress.com/medias/INDDODCRTXXX-CLT-PRSFT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzh8aW1hZ2UvanBlZ3xhR1JqTDJnd015OHhNRFF5TWpReE1qTTBOVE0zTkM5SlRrUkVUMFJEVWxSWVdGaGZRMHhVWDFCU1UwWlVYekpmTXpBd2VETXdNQzVxY0djfDJiODNiNDM1MjJjY2RhMWRhZjgzODY5NjYyZGEwZTliYmI1NTM4MmViM2E3OTNkYzQ0ZjU5MzMxOWRiMzc3ZDU
DODGE
DODGE
CYL-LT7-106
DODGE DODGE
Description
CYL-LT7-106 CYLINDRICAL SLEEVE BRG
Cartridge Bearing; 1-3/8" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT7-106 Insert; Non-Expansion
Part #
033966
BDI #
241220
Details
665.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-LT7-106/p/241220
Your Price
$ 665.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.36
EAN
0782475017805
Product Group - BDI
M06288
Mounting Method
Press Fit
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Sleeve Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
INS-LT7-106
Other Features
Self Lubricating
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLLT7106
Manufacturer Internal Number
033966
Weight / LBS
3
Long Description
Cartridge Bearing; 1-3/8" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Press Fit; Cartridge Unit Housing; Cast Iron; Sleeve Bearing; 1-5/16" Length Thru Bore; Not Relubricatable; INS-LT7-106 Insert; Non-Expansion
Cartridge Housing Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

