DODGE
DODGE
CYL-SC-014
DODGE DODGE
Description
CYL-SC-014 CARTRIDGE BEARING
Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/16" Length Thru Bore; Relubricatable; INS-SC-014 Insert; Proguard Seal; Non-Expansion
Part #
124394
BDI #
258603
Details
206.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-SC-014/p/258603
Your Price
$ 206.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.54
EAN
0782475115105
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SC-014
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSC014
Manufacturer Internal Number
124394
Weight / LBS
1.4
Long Description
Cartridge Bearing; 7/8" Bore; 3-1/8" Outside Diameter; 27/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/16" Length Thru Bore; Relubricatable; INS-SC-014 Insert; Proguard Seal; Non-Expansion
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


