DODGE
DODGE
CYL-SC-106
DODGE DODGE
Description
CYL-SC-106 CARTRIDGE BEARING
Cartridge Bearing; 1-3/8" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-17/32" Length Thru Bore; Relubricatable; INS-SC-106 Insert; Proguard Seal; Non-Expansion
Part #
124430
BDI #
258623
Details
251.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CYL-SC-106/p/258623
Your Price
$ 251.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.13
EAN
0782475115266
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SC-106
Seals
Proguard
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CYLSC106
Manufacturer Internal Number
124430
Weight / LBS
2.6
Long Description
Cartridge Bearing; 1-3/8" Bore; 3-7/8" Outside Diameter; 1-1/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-17/32" Length Thru Bore; Relubricatable; INS-SC-106 Insert; Proguard Seal; Non-Expansion
Outside Diameter
3.875 Inch | 98.425 Millimeter
Cartridge Housing Width
1.063 Inch | 27 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


