DODGE
DODGE
DU-C-300
DODGE DODGE
Description
DU-C-300 TAPERED ROLLER INSERT BRG ; TYPE C
Cartridge Bearing; 3" Bore; 7.91" Outside Diameter; 5" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 7" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
065271
BDI #
245747
Details
8036.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/DU-C-300/p/245747
Your Price
$ 8,036.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
25.7
EAN
0782475035236
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
65271
Weight / LBS
56.73
Long Description
Cartridge Bearing; 3" Bore; 7.91" Outside Diameter; 5" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 7" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
7.91 Inch | 200.914 Millimeter
Cartridge Housing Width
5 Inch | 127 Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


