DODGE
DODGE
DU-DI-303R
DODGE DODGE
Description
DU-DI-303R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Cartridge Bearing; 3-3/16" Bore; 7.22" Outside Diameter; 3-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023497
BDI #
240994
Details
2970.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/DU-DI-303R/p/240994
Your Price
$ 2,970.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
14.69
EAN
0782475724482
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23497
Weight / LBS
32.42
Long Description
Cartridge Bearing; 3-3/16" Bore; 7.22" Outside Diameter; 3-1/2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Length Thru Bore
5 Inch | 127 Millimeter
Cartridge Housing Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
7.22 Inch | 183.388 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


