Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ERCIA 200 https://www.bdiexpress.com/medias/INDMORCRTXXX-ERCIA-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5OHxpbWFnZS9qcGVnfGFEUXpMMmczT1M4eE1EYzJOamN4TVRReU16QXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlJWSkRTVUZmUTBOZk16QXdlRE13TUM1cWNHY3wwYmRmYTVlMTgwYzQxYTgxMWFhMWY1YzdlZDg0OGRlMDlkYTZlZTZmMGZhMWE0NGY5N2UwZjUyMGYyNzU0OThk
356435 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

ERCIA 200

Description

ERCIA 200 INSERT BEARING ; NON-RETURNABLE

Cartridge Bearing; 2" Bore; 3-15/16" Outside Diameter; 1-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 2-61/64" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion

Part #

553641

BDI #
356435

Details

4009.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,009.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.951
EAN
0662288689287
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Black Oxide Coated Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Felt Labyrinth
Other Features
Double Row | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERCIA 200
Manufacturer Internal Number
553641
Weight / LBS
6.5
Long Description
Cartridge Bearing; 2" Bore; 3-15/16" Outside Diameter; 1-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 2-61/64" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; Expansion
Length Thru Bore
2.953 Inch | 75 Millimeter
Cartridge Housing Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh