https://www.bdiexpress.com/medias/INDMORCRTXXX-ERCIA-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5OHxpbWFnZS9qcGVnfGFEUXpMMmczT1M4eE1EYzJOamN4TVRReU16QXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlJWSkRTVUZmUTBOZk16QXdlRE13TUM1cWNHY3wwYmRmYTVlMTgwYzQxYTgxMWFhMWY1YzdlZDg0OGRlMDlkYTZlZTZmMGZhMWE0NGY5N2UwZjUyMGYyNzU0OThk
https://www.bdiexpress.com/medias/INDMORCRTXXX-ERCIA-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5OHxpbWFnZS9qcGVnfGFEUXpMMmczT1M4eE1EYzJOamN4TVRReU16QXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlJWSkRTVUZmUTBOZk16QXdlRE13TUM1cWNHY3wwYmRmYTVlMTgwYzQxYTgxMWFhMWY1YzdlZDg0OGRlMDlkYTZlZTZmMGZhMWE0NGY5N2UwZjUyMGYyNzU0OThk
SEALMASTER
SEALMASTER
ERCIA 215C
SEALMASTER SEALMASTER
Description
ERCIA 215C CARTRIDGE INSERT ; NON-RETURNABLE ROLLER
Cartridge Bearing; 2-15/16" Bore; 5-3/8" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-11/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Expansion
Part #
553673
BDI #
356443
Details
2667.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ERCIA-215C/p/356443
Your Price
$ 2,667.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
EAN
0662461292457
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Black Oxide Coated Steel
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Single Lip Contact
Other Features
Double Row | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERCIA 215C
Manufacturer Internal Number
553673
Weight / LBS
13
Long Description
Cartridge Bearing; 2-15/16" Bore; 5-3/8" Outside Diameter; 2" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Black Oxide Coated Steel; Tapered Roller Bearing; 3-11/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Expansion
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Length Thru Bore
3.688 Inch | 93.675 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

