REXNORD
REXNORD
KCS2108
REXNORD REXNORD
Description
KCS2108 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 1-1/2" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2108U Insert; Single Lip Contact Seal; Non-Expansion
Part #
7568864
BDI #
18143602
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KCS2108/p/18143602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.271
EAN
0698210810665
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2108U
Seals
Single Lip Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
2.8
Long Description
Cartridge Bearing; 1-1/2" Bore; 3-1/8" Outside Diameter; 2-13/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 2-7/8" Length Thru Bore; Relubricatable; 2108U Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Housing Width
2.203 Inch | 55.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh