Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LCR1 https://www.bdiexpress.com/medias/INDTIMCRTXXX-LCR-RBR-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjN8aW1hZ2UvanBlZ3xhRE16TDJnNE55OHhNREl5TkRFeE5UVXhOVFF5TWk5SlRrUlVTVTFEVWxSWVdGaGZURU5TWDFKQ1VsOUZRME5mTXpBd2VETXdNQzVxY0djfDM0MzkxNDY5MTM2MmRlZmU3ZTkwYmZmMTM3ZGY5M2Y3NzExNmQ4YzE4ODE5MGVhZDAwZTdiNmJmOTI1OGFmMTM
1363305 Cartridge Unit Bearings 

TIMKEN TIMKEN

LCR1

Description

LCR1 CARTRIDGE BRG UNIT ; 1" X 3.29" X 1.3125"

Cartridge Bearing; 1" Bore; 3.29" Outside Diameter; 1-11/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/16" Length Thru Bore; Relubricatable; RAL100NPP Insert; Labyrinth Seal; Non-Expansion

Part #

LCR1

BDI #
1363305

Details

88.57 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.34
EAN
0087796057265
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
RAL100NPP
Seals
Labyrinth
Other Features
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
0.68
Long Description
Cartridge Bearing; 1" Bore; 3.29" Outside Diameter; 1-11/32" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/16" Length Thru Bore; Relubricatable; RAL100NPP Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
3.29 Inch | 83.566 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Housing Width
1.344 Inch | 34.138 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh