TIMKEN
TIMKEN
LSE1000BXHATL
TIMKEN TIMKEN
Description
LSE1000BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 10" Bore; 16-1/2" Outside Diameter; 8.7" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.803" Length Thru Bore; Relubricatable; LSE1000BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSE1000BXHATL
BDI #
20347935
Details
66817.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE1000BXHATL/p/20347935
Your Price
$ 66,817.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
89.571
EAN
0013992038555
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSE1000BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
197.47
Long Description
Cartridge Bearing; 10" Bore; 16-1/2" Outside Diameter; 8.7" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.803" Length Thru Bore; Relubricatable; LSE1000BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
10 Inch | 254 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Cartridge Housing Width
8.7 Inch | 220.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh