TIMKEN
TIMKEN
LSE307BRHATL
TIMKEN TIMKEN
Description
LSE307BRHATL CYL RLR BEARING HOUSING ; 3-7/16" BORE 7" OD 5.4" W
Cartridge Bearing; 3-7/16" Bore; 7" Outside Diameter; 5.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2-61/64" Length Thru Bore; Relubricatable; LSE307BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE307BRHATL
BDI #
20348521
Details
4860.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE307BRHATL/p/20348521
Your Price
$ 4,860.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.585
EAN
0013992039460
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE307BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
25.54
Long Description
Cartridge Bearing; 3-7/16" Bore; 7" Outside Diameter; 5.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2-61/64" Length Thru Bore; Relubricatable; LSE307BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Cartridge Housing Width
5.4 Inch | 137.16 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


