TIMKEN
TIMKEN
LSE404BXHKPS
TIMKEN TIMKEN
Description
LSE404BXHKPS CYL RLR BEARING HOUSING ; 4-1/4" BORE EXPANSION
Cartridge Bearing; 4-1/4" Bore; 9-1/8" Outside Diameter; 5-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Relubricatable; LSE404BX Insert; Kevlar Packing Seal; Expansion
Part #
LSE404BXHKPS
BDI #
22806466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE404BXHKPS/p/22806466
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
26.54
EAN
0013992087881
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSE404BX
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
58.51
Long Description
Cartridge Bearing; 4-1/4" Bore; 9-1/8" Outside Diameter; 5-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.543" Length Thru Bore; Relubricatable; LSE404BX Insert; Kevlar Packing Seal; Expansion
Cartridge Housing Width
5.5 Inch | 139.7 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


