TIMKEN
TIMKEN
LSE503BRHATL
TIMKEN TIMKEN
Description
LSE503BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 5-3/16" Bore; 11" Outside Diameter; 6.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE503BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE503BRHATL
BDI #
20348879
Details
12297.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE503BRHATL/p/20348879
Your Price
$ 12,297.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
34.45
EAN
0013992045355
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE503BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
75.88
Long Description
Cartridge Bearing; 5-3/16" Bore; 11" Outside Diameter; 6.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE503BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Cartridge Housing Width
6.6 Inch | 167.64 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


