TIMKEN
TIMKEN
LSE607BRHATL
TIMKEN TIMKEN
Description
LSE607BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 6-7/16" Bore; 12-1/4" Outside Diameter; 7.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE607BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE607BRHATL
BDI #
20348999
Details
31350.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE607BRHATL/p/20348999
Your Price
$ 31,350.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
49.15
EAN
0013992046307
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE607BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
108.26
Long Description
Cartridge Bearing; 6-7/16" Bore; 12-1/4" Outside Diameter; 7.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE607BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
4.291 Inch | 109 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Cartridge Housing Width
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh