TIMKEN
TIMKEN
LSE608BXHATL
TIMKEN TIMKEN
Description
LSE608BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 6-1/2" Bore; 12-1/4" Outside Diameter; 7.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE608BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSE608BXHATL
BDI #
20349021
Details
31350.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE608BXHATL/p/20349021
Your Price
$ 31,350.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
48.317
EAN
0013992046352
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSE608BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
106.52
Long Description
Cartridge Bearing; 6-1/2" Bore; 12-1/4" Outside Diameter; 7.6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE608BX Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
7.6 Inch | 193.04 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


