TIMKEN
TIMKEN
LSM120BRHATL
TIMKEN TIMKEN
Description
LSM120BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 120MM Bore; 266.7MM Outside Diameter; 156MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; LSM120BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSM120BRHATL
BDI #
20349241
Details
10561.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM120BRHATL/p/20349241
Your Price
$ 10,561.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
30.73
EAN
0013992039507
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM120BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
67.69
Long Description
Cartridge Bearing; 120MM Bore; 266.7MM Outside Diameter; 156MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 95MM Length Thru Bore; Relubricatable; LSM120BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
3.74 Inch | 95 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Cartridge Housing Width
6.142 Inch | 156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


