TIMKEN
TIMKEN
LSM150BXHATL
TIMKEN TIMKEN
Description
LSM150BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 150MM Bore; 295.275MM Outside Diameter; 174MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM150BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSM150BXHATL
BDI #
20349373
Details
13982.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM150BXHATL/p/20349373
Your Price
$ 13,982.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
38.65
EAN
0013992040459
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM150BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
85.14
Long Description
Cartridge Bearing; 150MM Bore; 295.275MM Outside Diameter; 174MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; LSM150BX Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Cartridge Housing Width
6.85 Inch | 174 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh