TIMKEN
TIMKEN
LSM190BRHKPS
TIMKEN TIMKEN
Description
LSM190BRHKPS CYL RLR BEARING HOUSING ; POR 190MM BORE RETAINED
Cartridge Bearing; 190MM Bore; 358.775MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM190BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
LSM190BRHKPS
BDI #
22810873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM190BRHKPS/p/22810873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
71.12
EAN
0013992084040
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM190BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
156.79
Long Description
Cartridge Bearing; 190MM Bore; 358.775MM Outside Diameter; 172MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; LSM190BR Insert; Kevlar Packing Seal; Non-Expansion
Bore
7.48 Inch | 190 Millimeter
Cartridge Housing Width
6.772 Inch | 172 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh