TIMKEN
TIMKEN
LSM240BRHATL
TIMKEN TIMKEN
Description
LSM240BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 240MM Bore; 419.1MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; LSM240BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSM240BRHATL
BDI #
20349543
Details
66817.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM240BRHATL/p/20349543
Your Price
$ 66,817.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
96.79
EAN
0013992042200
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM240BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
213.2
Long Description
Cartridge Bearing; 240MM Bore; 419.1MM Outside Diameter; 222MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 122MM Length Thru Bore; Relubricatable; LSM240BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
8.74 Inch | 222 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Bore
9.449 Inch | 240 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


