TIMKEN
TIMKEN
LSM260BXHATL
TIMKEN TIMKEN
Description
LSM260BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM260BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSM260BXHATL
BDI #
20349577
Details
75146.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM260BXHATL/p/20349577
Your Price
$ 75,146.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
119.17
EAN
0013992042255
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM260BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
262.48
Long Description
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM260BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
17.874 Inch | 454 Millimeter
Cartridge Housing Width
9.134 Inch | 232 Millimeter
Bore
10.236 Inch | 260 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


