TIMKEN
TIMKEN
LSM300BXHATL
TIMKEN TIMKEN
Description
LSM300BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 300MM Bore; 489MM Outside Diameter; 248MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; LSM300BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSM300BXHATL
BDI #
20349623
Details
84507.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM300BXHATL/p/20349623
Your Price
$ 84,507.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
128.54
EAN
0013992042453
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM300BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
283.12
Long Description
Cartridge Bearing; 300MM Bore; 489MM Outside Diameter; 248MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 143MM Length Thru Bore; Relubricatable; LSM300BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
19.252 Inch | 489 Millimeter
Length Thru Bore
5.63 Inch | 143 Millimeter
Cartridge Housing Width
9.764 Inch | 248 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


