TIMKEN
TIMKEN
LSM45BRHATL
TIMKEN TIMKEN
Description
LSM45BRHATL CYL RLR BEARING HOUSING ; RETAINEDURNABLE
Cartridge Bearing; 45MM Bore; 117.37MM Outside Diameter; 98MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; LSM45BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSM45BRHATL
BDI #
20349685
Details
2824.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM45BRHATL/p/20349685
Your Price
$ 2,824.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.48
EAN
0013992040060
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM45BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
9.86
Long Description
Cartridge Bearing; 45MM Bore; 117.37MM Outside Diameter; 98MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; LSM45BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.621 Inch | 117.37 Millimeter
Cartridge Housing Width
3.858 Inch | 98 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


