TIMKEN
TIMKEN
LSM55BXHATL
TIMKEN TIMKEN
Description
LSM55BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 55MM Bore; 134.95MM Outside Diameter; 104MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; LSM55BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
LSM55BXHATL
BDI #
20349745
Details
3166.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM55BXHATL/p/20349745
Your Price
$ 3,166.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.74
EAN
0013992041616
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
LSM55BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8.23
Long Description
Cartridge Bearing; 55MM Bore; 134.95MM Outside Diameter; 104MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 60MM Length Thru Bore; Relubricatable; LSM55BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Cartridge Housing Width
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh