REXNORD
REXNORD
MCS2035MM
REXNORD REXNORD
Description
MCS2035MM CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 35MM Bore; 79.35MM Outside Diameter; 55.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 73.025MM Length Thru Bore; Relubricatable; 2035MMU Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568884
BDI #
18144503
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2035MM/p/18144503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.317
EAN
0698210946364
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2035MMU
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
2.9
Long Description
Cartridge Bearing; 35MM Bore; 79.35MM Outside Diameter; 55.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 73.025MM Length Thru Bore; Relubricatable; 2035MMU Insert; Spring Loaded Contact Seal; Non-Expansion
Cartridge Housing Width
2.19 Inch | 55.63 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
3.124 Inch | 79.35 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


