REXNORD
REXNORD
MCS2111
REXNORD REXNORD
Description
MCS2111 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2111U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568887
BDI #
18144506
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2111/p/18144506
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.043
EAN
0698210829117
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2111U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
4.5
Long Description
Cartridge Bearing; 1-11/16" Bore; 3.636" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2111U Insert; Spring Loaded Contact Seal; Non-Expansion
Outside Diameter
3.636 Inch | 92.354 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Cartridge Housing Width
2.453 Inch | 62.306 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


