https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZCS6115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMDF8aW1hZ2UvanBlZ3xhREJrTDJnMll5OHhNRE0wTXpFNE5URXlNVE14TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2tOVE5qRXhOVjh6TURCNE16QXdMbXB3Wnd8ODg1ZDc3OTJiYjVkNjZhY2NhZWFjNmE5OGZjN2Y1ZTY5NDJhODk2MWU2MTY0ZTQ0NjVhNmRhMzY5ODFjNGM2NQ
https://www.bdiexpress.com/medias/INDREXXXTXXX-CU-ZCS6115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMDF8aW1hZ2UvanBlZ3xhREJrTDJnMll5OHhNRE0wTXpFNE5URXlNVE14TUM5SlRrUlNSVmhZV0ZSWVdGaGZRMVZmV2tOVE5qRXhOVjh6TURCNE16QXdMbXB3Wnd8ODg1ZDc3OTJiYjVkNjZhY2NhZWFjNmE5OGZjN2Y1ZTY5NDJhODk2MWU2MTY0ZTQ0NjVhNmRhMzY5ODFjNGM2NQ
REXNORD
REXNORD
MCS6211V
REXNORD REXNORD
Description
MCS6211V CART RLR BRG ; POR MTO 2-11/16" SHAFT DIA
Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Part #
MCS6211V
BDI #
24123594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS6211V/p/24123594
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.572
EAN
0698210208912
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Spring Loaded Heavy Contact Viton
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10424324
Weight / LBS
12.3
Long Description
Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Relubricatable; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Outside Diameter
5.407 Inch | 137.338 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

