REXNORD
REXNORD
MMC2104
REXNORD REXNORD
Description
MMC2104 CARTRIDGE ROLLER BEARING ; POR 1-1/4" SHAFT DIA
Cartridge Bearing; 1-1/4" Bore; 3-7/32" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; 2104U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568536
BDI #
18144979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC2104/p/18144979
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.49
EAN
0698210645021
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2104U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
3.3
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-7/32" Outside Diameter; 2-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 2-11/16" Length Thru Bore; Relubricatable; 2104U Insert; Spring Loaded Contact Seal; Non-Expansion
Cartridge Housing Width
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.219 Inch | 81.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


