REXNORD
REXNORD
MMC23070543V
REXNORD REXNORD
Description
MMC23070543V CARTRIDGE ROLLER BEARING ; POR 3-7/16" SHAFT DIA
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Relubricatable; 2307U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Part #
7571594
BDI #
18144998
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC23070543V/p/18144998
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
9.29
EAN
0793699401929
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2307U
Seals
Spring Loaded Heavy Contact Viton
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10416914
Weight / LBS
20.5
Long Description
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Relubricatable; 2307U Insert; Spring Loaded Heavy Contact Viton Seal; Non-Expansion
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Housing Width
3.438 Inch | 87.325 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


