REXNORD
REXNORD
MMC5615
REXNORD REXNORD
Description
MMC5615 CARTRIDGE ROLLER BEARING ; POR 6-15/16" SHAFT DIA
Cartridge Bearing; 6-15/16" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; 5615U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568664
BDI #
18145442
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC5615/p/18145442
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
75.65
EAN
0698210829742
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5615U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
167
Long Description
Cartridge Bearing; 6-15/16" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; 5615U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
6.938 Inch | 176.225 Millimeter
Outside Diameter
13.563 Inch | 344.5 Millimeter
Cartridge Housing Width
6.188 Inch | 157.175 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


