Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSC-24T https://www.bdiexpress.com/medias/INDMORCRTXXX-MSC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0N3xpbWFnZS9qcGVnfGFHTmlMMmhrWXk4eE1EYzJOVGcyTmpFM01qUTBOaTlKVGtSTlQxSkRVbFJZV0ZoZlRWTkRYME5EWHpNd01IZ3pNREF1YW5CbnxhNWY4NWNiNWY0Y2ExZTEzZTU3ZWQ5YWMzYjYxNDJhY2M4MDc1OTZjMDlmMjZlZDJjZDFjMWJmNmRkOTRlZWJm
347889 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

MSC-24T

Description

MSC-24T CARTRIDGE BEARING UNIT ; NON-RETURNABLE

Cartridge Bearing; 1-1/2" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.026" Length Thru Bore; Relubricatable; 3-18T Insert; Felt Labyrinth Seal; Non-Expansion

Part #

705671

BDI #
347889

Details

1648.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,648.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.179
EAN
0662461032046
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-18T
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-24T
Manufacturer Internal Number
705671
Weight / LBS
4.8
Long Description
Cartridge Bearing; 1-1/2" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.026" Length Thru Bore; Relubricatable; 3-18T Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.026 Inch | 51.46 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh