SEALMASTER
SEALMASTER
MSC-28
SEALMASTER SEALMASTER
Description
MSC-28 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 1-3/4" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.029" Length Thru Bore; Relubricatable; 3-112 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
701925
BDI #
347894
Details
588.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-28/p/347894
Your Price
$ 588.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.202
EAN
0662461014349
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-112
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-28
Manufacturer Internal Number
701925
Weight / LBS
4.85
Long Description
Cartridge Bearing; 1-3/4" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2.029" Length Thru Bore; Relubricatable; 3-112 Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.75 Inch | 44.45 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Length Thru Bore
2.029 Inch | 51.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh