SEALMASTER
SEALMASTER
MSC-314
SEALMASTER SEALMASTER
Description
MSC-314 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 70MM Bore; 168.275MM Outside Diameter; 50.8MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 77.8MM Length Thru Bore; Relubricatable; 5314 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
710167
BDI #
348023
Details
5094.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-314/p/348023
Your Price
$ 5,094.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
6.401
EAN
0662461053584
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5314
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-314
Manufacturer Internal Number
710167
Weight / LBS
14.1
Long Description
Cartridge Bearing; 70MM Bore; 168.275MM Outside Diameter; 50.8MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 77.8MM Length Thru Bore; Relubricatable; 5314 Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2 Inch | 50.8 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


