SEALMASTER
SEALMASTER
MSC-316
SEALMASTER SEALMASTER
Description
MSC-316 CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 80MM Bore; 188.91MM Outside Diameter; 63.5MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 85.7MM Length Thru Bore; Relubricatable; 5316 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
710169
BDI #
348026
Details
10078.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-316/p/348026
Your Price
$ 10,078.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.171
EAN
0662461053607
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5316
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-316
Manufacturer Internal Number
710169
Weight / LBS
20.2
Long Description
Cartridge Bearing; 80MM Bore; 188.91MM Outside Diameter; 63.5MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 85.7MM Length Thru Bore; Relubricatable; 5316 Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Outside Diameter
7.437 Inch | 188.91 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


