SEALMASTER
SEALMASTER
MSC-64C
SEALMASTER SEALMASTER
Description
MSC-64C CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 4" Bore; 9-1/2" Outside Diameter; 3" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; 3-4C Insert; Single Lip Contact Seal; Non-Expansion
Part #
704280
BDI #
348048
Details
13855.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSC-64C/p/348048
Your Price
$ 13,855.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.068
EAN
0662461027257
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-4C
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-64C
Manufacturer Internal Number
704280
Weight / LBS
42
Long Description
Cartridge Bearing; 4" Bore; 9-1/2" Outside Diameter; 3" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; 3-4C Insert; Single Lip Contact Seal; Non-Expansion
Bore
4 Inch | 101.6 Millimeter
Cartridge Housing Width
3 Inch | 76.2 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


