TIMKEN
TIMKEN
MSE1200BXHATL
TIMKEN TIMKEN
Description
MSE1200BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 12" Bore; 21.752" Outside Diameter; 12" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.598" Length Thru Bore; Relubricatable; MSE1200BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSE1200BXHATL
BDI #
20350125
Details
132543.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE1200BXHATL/p/20350125
Your Price
$ 132,543.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
223.43
EAN
0013992056863
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE1200BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
492.14
Long Description
Cartridge Bearing; 12" Bore; 21.752" Outside Diameter; 12" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.598" Length Thru Bore; Relubricatable; MSE1200BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Cartridge Housing Width
12 Inch | 304.8 Millimeter
Outside Diameter
21.752 Inch | 552.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh