TIMKEN
TIMKEN
MSE204BRHATL
TIMKEN TIMKEN
Description
MSE204BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 2-1/4" Bore; 6.187" Outside Diameter; 5" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE204BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSE204BRHATL
BDI #
20350171
Details
4203.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE204BRHATL/p/20350171
Your Price
$ 4,203.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.43
EAN
0013992059314
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE204BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
20.77
Long Description
Cartridge Bearing; 2-1/4" Bore; 6.187" Outside Diameter; 5" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE204BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
6.187 Inch | 157.15 Millimeter
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Cartridge Housing Width
5 Inch | 127 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh